Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, CCGT 21.5.5EN-SF CTCP125

  • Zoro #: G0550859
  • Mfr #: 11541968
No Product Image Available
$14.63 /ea

Order in multiples of 10

  • ANSI Number: CCGT 21.5.5EN-SF CTCP125
  • For Use With: Multiple Tool Holders
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11541968 Specifications

  • Zoro #: G0550859
  • Mfr #: 11541968
ANSI Number: CCGT 21.5.5EN-SF CTCP125 For Use With: Multiple Tool Holders
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
No. of Edges: 2 Relief Angle: 7 Degrees
Insert Style: CCGT Insert Thickness: 2.38mm
Grade: CTCP125 Chip-Breaker: SF
Coating: CVD Insert Application: Finishing
Steel (P) Compatibility: Yes Mounting Style: Screw
Insert Size: 21.50.5 Insert Material: Carbide
Super Alloy (S) Compatibility: No Item: Turning Insert
Hardened (H) Compatibility: No Inscribed Circle: 6.35mm
Cutting Direction: Neutral Mounting Hole Dia.: 0.110"
Insert Shape: Diamond Workpiece Compatibility: Stainless (M), Steel (P)
Cast Iron (K) Compatibility: No Nose Radius: 0.2mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP125,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number CCGT 21.5.5EN-SF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11541968