Turning Insert, CCGT 21.5.5EN-SF CTCP135
- Zoro #: G0550840
- Mfr #: 11826712
$14.59
/ea
Order in multiples of 10
- Inscribed Circle: 6.35mm
- Insert Size: 21.50.5
- Steel (P) Compatibility: Yes
Ceratizit #11826712 Specifications
| |
Inscribed Circle: 6.35mm | Insert Size: 21.50.5 |
Steel (P) Compatibility: Yes | Mounting Style: Screw |
Item: Turning Insert | Insert Material: Carbide |
Insert Application: Finishing | For Use With: Multiple Tool Holders |
Stainless (M) Compatibility: Yes | Non Ferrous (N) Compatibility: No |
No. of Edges: 2 | Insert Style: CCGT |
Cutting Direction: Neutral | ANSI Number: CCGT 21.5.5EN-SF CTCP135 |
Mounting Hole Dia.: 0.110" | Coating: CVD |
Workpiece Compatibility: Stainless (M), Steel (P) | Hardened (H) Compatibility: No |
Relief Angle: 7 Degrees | Grade: CTCP135 |
Super Alloy (S) Compatibility: No | Nose Radius: 0.2mm |
Cast Iron (K) Compatibility: No | Insert Shape: Diamond |
Chip-Breaker: SF | Insert Thickness: 2.38mm |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP135,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number CCGT 21.5.5EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders