Turning Insert, CCGT 32.50.5FN-25P AMZ
- Zoro #: G0550789
- Mfr #: 11061587
$13.99
/ea
Order in multiples of 10
- ANSI Number: CCGT 32.50.5FN-25P AMZ
- Workpiece Compatibility: Nonferrous (N)
- Stainless (M) Compatibility: No
Ceratizit #11061587 Specifications
| |
ANSI Number: CCGT 32.50.5FN-25P AMZ | Workpiece Compatibility: Nonferrous (N) |
Stainless (M) Compatibility: No | Non Ferrous (N) Compatibility: Yes |
Mounting Hole Dia.: 0.173" | No. of Edges: 2 |
Mounting Style: Screw | Super Alloy (S) Compatibility: No |
Insert Size: 32.50.5 | Insert Material: Carbide |
Grade: AMZ | Inscribed Circle: 9.52mm |
Chip-Breaker: 25P | Coating: PVD |
Cutting Direction: Neutral | For Use With: Multiple Tool Holders |
Cast Iron (K) Compatibility: No | Insert Style: CCGT |
Insert Thickness: 3.97mm | Hardened (H) Compatibility: No |
Relief Angle: 7 Degrees | Steel (P) Compatibility: No |
Nose Radius: 0.2mm | Item: Turning Insert |
Insert Application: Finishing | Insert Shape: Diamond |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number CCGT 32.50.5FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders