Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CCGT 32.50FN-F23 CTP2120

  • Zoro #: G0232386
  • Mfr #: 11166992
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • For Use With: Multiple Tool Holders
  • Relief Angle: 7 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11166992 Specifications

  • Zoro #: G0232386
  • Mfr #: 11166992
Cast Iron (K) Compatibility: No For Use With: Multiple Tool Holders
Relief Angle: 7 Degrees Grade: CTP2120
Non Ferrous (N) Compatibility: No Insert Size: 32.50
No. of Edges: 2 Stainless (M) Compatibility: Yes
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Nose Radius: 0.1mm Mounting Hole Dia.: 0.173"
Coating: PVD Insert Shape: Diamond
Cutting Direction: Neutral ANSI Number: CCGT 32.50FN-F23 CTP2120
Insert Material: Carbide Inscribed Circle: 9.52mm
Insert Style: CCGT Chip-Breaker: F23
Workpiece Compatibility: Stainless (M), Steel (P) Insert Thickness: 3.97mm
Super Alloy (S) Compatibility: No Insert Application: Finishing
Mounting Style: Screw Item: Turning Insert
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker F23,Grade CTP2120,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.1mm,ANSI Number CCGT 32.50FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11166992