Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNGP 43.5FN-F32 CTP2120

  • Zoro #: G0231616
  • Mfr #: 11167214
No Product Image Available
$16.11 /ea

Order in multiples of 10

  • Chip-Breaker: F32
  • Item: Turning Insert
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Ceratizit #11167214 Specifications

  • Zoro #: G0231616
  • Mfr #: 11167214
Chip-Breaker: F32 Item: Turning Insert
No. of Edges: 4 Hardened (H) Compatibility: No
For Use With: Multiple Tool Holders Insert Application: Finishing
Cutting Direction: Neutral Grade: CTP2120
Nose Radius: 0.2mm Insert Shape: Diamond
Coating: PVD Workpiece Compatibility: Stainless (M), Steel (P)
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: No Insert Style: CNGP
ANSI Number: CNGP 43.5FN-F32 CTP2120 Inscribed Circle: 12.70mm
Steel (P) Compatibility: Yes Mounting Style: Screw
Insert Material: Carbide Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: No Insert Size: 43.5
Relief Angle: 0 Degrees Insert Thickness: 4.76mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 12.70mm,Chip-Breaker F32,Grade CTP2120,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number CNGP 43.5FN-F32 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167214