Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, CNMG 432EN-TMQ CTCP125

  • Zoro #: G0550411
  • Mfr #: 11542072
No Product Image Available
$13.75 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Insert Thickness: 4.76mm
  • Item: Turning Insert
See full product details
Orders over $75 ship free.

Ceratizit #11542072 Specifications

  • Zoro #: G0550411
  • Mfr #: 11542072
Hardened (H) Compatibility: No Insert Thickness: 4.76mm
Item: Turning Insert Insert Shape: Diamond
Insert Material: Carbide Super Alloy (S) Compatibility: No
ANSI Number: CNMG 432EN-TMQ CTCP125 Steel (P) Compatibility: Yes
Relief Angle: 0 Degrees Cast Iron (K) Compatibility: No
Coating: CVD Inscribed Circle: 12.70mm
Nose Radius: 0.8mm Stainless (M) Compatibility: Yes
Cutting Direction: Neutral Chip-Breaker: TMQ
Insert Size: 432 Mounting Hole Dia.: 0.203"
No. of Edges: 4 Insert Style: CNMG
For Use With: Multiple Tool Holders Grade: CTCP125
Insert Application: Medium Mounting Style: Pin/Clamp
Workpiece Compatibility: Stainless (M), Steel (P) Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker TMQ,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number CNMG 432EN-TMQ CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542072