Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMM 543EN-R28 CTCP115

  • Zoro #: G0231239
  • Mfr #: 11696301
No Product Image Available
$19.29 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Insert Material: Carbide
  • Chip-Breaker: R28
See full product details
Orders over $75 ship free.

Ceratizit #11696301 Specifications

  • Zoro #: G0231239
  • Mfr #: 11696301
Cast Iron (K) Compatibility: No Insert Material: Carbide
Chip-Breaker: R28 Insert Style: CNMM
Hardened (H) Compatibility: No Nose Radius: 1.20mm
Inscribed Circle: 15.88mm Cutting Direction: Neutral
For Use With: Multiple Tool Holders ANSI Number: CNMM 543EN-R28 CTCP115
Item: Turning Insert Super Alloy (S) Compatibility: No
Mounting Style: Pin/Clamp Insert Thickness: 6.35mm
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.250"
Steel (P) Compatibility: Yes Insert Size: 543
No. of Edges: 4 Insert Application: Roughing
Coating: CVD Non Ferrous (N) Compatibility: No
Insert Shape: Diamond Grade: CTCP115
Relief Angle: 0 Degrees Workpiece Compatibility: Stainless (M), Steel (P)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R28,Grade CTCP115,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number CNMM 543EN-R28 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696301