Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMM 543EN-R28 CTCP125

  • Zoro #: G0231220
  • Mfr #: 11696379
No Product Image Available
$19.29 /ea

Order in multiples of 10

  • Mounting Style: Pin/Clamp
  • Inscribed Circle: 15.88mm
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11696379 Specifications

  • Zoro #: G0231220
  • Mfr #: 11696379
Mounting Style: Pin/Clamp Inscribed Circle: 15.88mm
Hardened (H) Compatibility: No Chip-Breaker: R28
Non Ferrous (N) Compatibility: No Cutting Direction: Neutral
ANSI Number: CNMM 543EN-R28 CTCP125 Insert Style: CNMM
Insert Application: Roughing Relief Angle: 0 Degrees
Nose Radius: 1.20mm Item: Turning Insert
Insert Thickness: 6.35mm Steel (P) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: Yes Insert Shape: Diamond
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 0.250"
No. of Edges: 4 Grade: CTCP125
For Use With: Multiple Tool Holders Insert Material: Carbide
Insert Size: 543 Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R28,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number CNMM 543EN-R28 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696379