Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMM 544EN-R58 CTCP135

  • Zoro #: G0231117
  • Mfr #: 11827260
No Product Image Available
$19.29 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Mounting Hole Dia.: 0.250"
  • Mounting Style: Pin/Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11827260 Specifications

  • Zoro #: G0231117
  • Mfr #: 11827260
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.250"
Mounting Style: Pin/Clamp Workpiece Compatibility: Stainless (M), Steel (P)
Insert Style: CNMM For Use With: Multiple Tool Holders
Nose Radius: 1.60mm Hardened (H) Compatibility: No
Steel (P) Compatibility: Yes ANSI Number: CNMM 544EN-R58 CTCP135
Coating: CVD Insert Size: 544
Insert Application: Roughing Chip-Breaker: R58
Relief Angle: 0 Degrees No. of Edges: 4
Item: Turning Insert Cutting Direction: Neutral
Grade: CTCP135 Super Alloy (S) Compatibility: No
Insert Thickness: 6.35mm Insert Material: Carbide
Inscribed Circle: 15.88mm Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Insert Shape: Diamond
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 15.875mm,Chip-Breaker R58,Grade CTCP135,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 15.875mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number CNMM 544EN-R58 CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.250 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827260