Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMM 644EN-R58 CTCP125

  • Zoro #: G0231001
  • Mfr #: 11696393
No Product Image Available
$24.17 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Super Alloy (S) Compatibility: No
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11696393 Specifications

  • Zoro #: G0231001
  • Mfr #: 11696393
Insert Material: Carbide Super Alloy (S) Compatibility: No
Coating: CVD Insert Thickness: 6.35mm
Nose Radius: 1.60mm Non Ferrous (N) Compatibility: No
Insert Application: Roughing For Use With: Multiple Tool Holders
Mounting Style: Pin/Clamp Insert Size: 644
Mounting Hole Dia.: 0.313" No. of Edges: 4
Relief Angle: 0 Degrees Stainless (M) Compatibility: Yes
Inscribed Circle: 19.05mm ANSI Number: CNMM 644EN-R58 CTCP125
Insert Shape: Diamond Hardened (H) Compatibility: No
Insert Style: CNMM Grade: CTCP125
Workpiece Compatibility: Stainless (M), Steel (P) Item: Turning Insert
Steel (P) Compatibility: Yes Cast Iron (K) Compatibility: No
Chip-Breaker: R58 Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number CNMM 644EN-R58 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696393