Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNMM 646SN-R88 CTCP125

  • Zoro #: G0230889
  • Mfr #: 11579988
No Product Image Available
$39.20 /ea

Order in multiples of 10

  • Inscribed Circle: 19.05mm
  • Mounting Hole Dia.: 0.313"
  • Insert Application: Roughing
See full product details
Orders over $75 ship free.

Ceratizit #11579988 Specifications

  • Zoro #: G0230889
  • Mfr #: 11579988
Inscribed Circle: 19.05mm Mounting Hole Dia.: 0.313"
Insert Application: Roughing Cutting Direction: Neutral
Cast Iron (K) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Mounting Style: Pin/Clamp Item: Turning Insert
Non Ferrous (N) Compatibility: No Coating: CVD
Steel (P) Compatibility: Yes For Use With: Multiple Tool Holders
Insert Style: CNMM Stainless (M) Compatibility: Yes
Grade: CTCP125 Insert Thickness: 6.35mm
Nose Radius: 2.40mm Insert Material: Carbide
Chip-Breaker: R88 ANSI Number: CNMM 646SN-R88 CTCP125
No. of Edges: 4 Relief Angle: 0 Degrees
Insert Size: 646 Insert Shape: Diamond
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 19.05mm,Chip-Breaker R88,Grade CTCP125,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 2.4mm,ANSI Number CNMM 646SN-R88 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11579988