Turning Insert, DCGT 21.50FN-F23 CTP2120
- Zoro #: G0550341
- Mfr #: 11167053
$14.65
/ea
Order in multiples of 10
- Insert Shape: Diamond
- Insert Material: Carbide
- For Use With: Multiple Tool Holders
Ceratizit #11167053 Specifications
| |
Insert Shape: Diamond | Insert Material: Carbide |
For Use With: Multiple Tool Holders | Nose Radius: 0.1mm |
Non Ferrous (N) Compatibility: No | Grade: CTP2120 |
Mounting Style: Screw | Inscribed Circle: 6.35mm |
Mounting Hole Dia.: 0.110" | No. of Edges: 2 |
ANSI Number: DCGT 21.50FN-F23 CTP2120 | Super Alloy (S) Compatibility: No |
Steel (P) Compatibility: Yes | Insert Size: 21.50 |
Relief Angle: 7 Degrees | Hardened (H) Compatibility: No |
Insert Style: DCGT | Workpiece Compatibility: Stainless (M), Steel (P) |
Cast Iron (K) Compatibility: No | Coating: PVD |
Stainless (M) Compatibility: Yes | Cutting Direction: Neutral |
Insert Thickness: 2.38mm | Chip-Breaker: F23 |
Item: Turning Insert | Insert Application: Finishing |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker F23,Grade CTP2120,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.1mm,ANSI Number DCGT 21.50FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders