Turning Insert, DCGT 21.5X0FN-F23 CTP2120
- Zoro #: G0550350
- Mfr #: 11166994
$14.65
/ea
Order in multiples of 10
- Item: Turning Insert
- Grade: CTP2120
- Insert Material: Carbide
Ceratizit #11166994 Specifications
| |
Item: Turning Insert | Grade: CTP2120 |
Insert Material: Carbide | Mounting Hole Dia.: 0.110" |
Steel (P) Compatibility: Yes | Super Alloy (S) Compatibility: No |
Inscribed Circle: 6.35mm | For Use With: Multiple Tool Holders |
Relief Angle: 7 Degrees | Insert Shape: Diamond |
No. of Edges: 2 | Insert Application: Finishing |
Non Ferrous (N) Compatibility: No | Cast Iron (K) Compatibility: No |
Insert Style: DCGT | Workpiece Compatibility: Stainless (M), Steel (P) |
Chip-Breaker: F23 | Insert Thickness: 2.38mm |
Hardened (H) Compatibility: No | Nose Radius: 0.0mm |
Mounting Style: Screw | Coating: PVD |
Cutting Direction: Neutral | Stainless (M) Compatibility: Yes |
ANSI Number: DCGT 21.5X0FN-F23 CTP2120 | Insert Size: 21.50 |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker F23,Grade CTP2120,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.0mm,ANSI Number DCGT 21.5X0FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders