Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, DCGT 32.51FN-25Q H210T

  • Zoro #: G0550256
  • Mfr #: 11156911
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Cutting Direction: Neutral
  • Workpiece Compatibility: Nonferrous (N)
See full product details
Orders over $75 ship free.

Ceratizit #11156911 Specifications

  • Zoro #: G0550256
  • Mfr #: 11156911
Super Alloy (S) Compatibility: No Cutting Direction: Neutral
Workpiece Compatibility: Nonferrous (N) Chip-Breaker: 25Q
Insert Thickness: 3.97mm Insert Style: DCGT
Relief Angle: 7 Degrees For Use With: Multiple Tool Holders
Inscribed Circle: 9.52mm Insert Material: Carbide
Stainless (M) Compatibility: No Grade: H210T
Non Ferrous (N) Compatibility: Yes No. of Edges: 2
ANSI Number: DCGT 32.51FN-25Q H210T Mounting Hole Dia.: 0.173"
Nose Radius: 0.4mm Insert Size: 32.51
Mounting Style: Screw Item: Turning Insert
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Insert Application: Finishing Insert Shape: Diamond
Cast Iron (K) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25Q,Grade H210T,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number DCGT 32.51FN-25Q H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11156911