Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DCGT 32.5X0FN-F23 CTP2120

  • Zoro #: G0230776
  • Mfr #: 11167054
No Product Image Available
$19.45 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Mounting Style: Screw
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11167054 Specifications

  • Zoro #: G0230776
  • Mfr #: 11167054
Hardened (H) Compatibility: No Mounting Style: Screw
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: Yes
Insert Thickness: 3.97mm No. of Edges: 2
ANSI Number: DCGT 32.5X0FN-F23 CTP2120 Nose Radius: 0.0mm
Insert Size: 32.50 Coating: PVD
Non Ferrous (N) Compatibility: No Insert Style: DCGT
Insert Material: Carbide Chip-Breaker: F23
Relief Angle: 7 Degrees Cast Iron (K) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 9.52mm
For Use With: Multiple Tool Holders Insert Application: Finishing
Grade: CTP2120 Mounting Hole Dia.: 0.173"
Cutting Direction: Neutral Insert Shape: Diamond
Item: Turning Insert Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker F23,Grade CTP2120,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.0mm,ANSI Number DCGT 32.5X0FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167054