Skip to Main Content
customer-service Help
Ceratizit

Turning Insert, Diamond, 12.70mm, CNMG, Carbide

Feedback Help us improve our product images
$11.29 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 12.70mm
See full product details
Orders over $75 ship free.
Total: $112.90

Ceratizit #11358838 Specifications

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 12.70mm
  • Insert Style: CNMG
  • Insert Size: 431
  • Chip-Breaker: M34
  • Grade: CTP5115
  • Material: Carbide
  • Insert Application: Medium
  • Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
  • Insert Material: Carbide
  • No. of Edges: 4
  • Nose Radius: 0.4mm
  • Mounting Style: Pin/Clamp
  • Steel (P) Compatibility: No
  • Relief Angle: 0 Degrees
  • Super Alloy (S) Compatibility: Yes
  • For Use With: Multiple Tool Holders
  • Insert Thickness: 4.76mm
  • Mounting Hole Dia.: 0.203"
  • Non Ferrous (N) Compatibility: No
  • Hardened (H) Compatibility: Yes
  • Cutting Direction: Neutral
  • ANSI Number: CNMG 431EN-M34 CTP5115
  • Stainless (M) Compatibility: Yes
  • Cast Iron (K) Compatibility: No
  • Coating: PVD
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M34,Grade CTP5115,80 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number CNMG 431EN-M34 CTP5115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11358838