Skip to Main Content
customer-service Help

Turning Insert, Diamond, 6.35mm, CCGT, Carbide

No Product Image Available
Feedback Help us improve our product images
$14.63 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 6.35mm
See full product details
Orders over $75 ship free.
Total: $146.30

Ceratizit #11541976 Specifications

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 6.35mm
  • Insert Style: CCGT
  • Insert Size: 21.50.5
  • Chip-Breaker: SM
  • Grade: CTCP125
  • Material: Carbide
  • Insert Application: Medium
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Material: Carbide
  • Nose Radius: 0.2mm
  • Hardened (H) Compatibility: No
  • For Use With: Multiple Tool Holders
  • Non Ferrous (N) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Screw
  • Coating: CVD
  • Steel (P) Compatibility: Yes
  • ANSI Number: CCGT 21.5.5EN-SM CTCP125
  • Insert Thickness: 2.38mm
  • Relief Angle: 7 Degrees
  • Mounting Hole Dia.: 0.110"
  • Super Alloy (S) Compatibility: No
  • Cutting Direction: Neutral
  • Stainless (M) Compatibility: Yes
  • No. of Edges: 2
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 6.35mm,Chip-Breaker SM,Grade CTCP125,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number CCGT 21.5.5EN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11541976