Skip to Main Content
customer-service Help
Ceratizit

Turning Insert, Diamond, 6.35mm, VCGT, Carbide

Feedback Help us improve our product images
$15.12 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 6.35mm
See full product details
Orders over $75 ship free.
Total: $151.20

Ceratizit #116582 Specifications

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 6.35mm
  • Insert Style: VCGT
  • Insert Size: 22.50
  • Chip-Breaker: 27
  • Grade: H10T
  • Material: Carbide
  • Insert Application: Finishing
  • Workpiece Compatibility: Nonferrous (N)
  • Insert Material: Carbide
  • Super Alloy (S) Compatibility: No
  • Cutting Direction: Neutral
  • Stainless (M) Compatibility: No
  • No. of Edges: 2
  • Insert Thickness: 3.18mm
  • Hardened (H) Compatibility: No
  • Non Ferrous (N) Compatibility: Yes
  • For Use With: Multiple Tool Holders
  • Mounting Style: Screw
  • Nose Radius: 0.2mm
  • Mounting Hole Dia.: 0.114"
  • Relief Angle: 7 Degrees
  • Steel (P) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • ANSI Number: VCGT 22.5FN-27 H10T
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #116582