Skip to Main Content
customer-service Help
Ceratizit

Turning Insert, Diamond, 9.52mm, CCMT, Carbide

Feedback Help us improve our product images
$9.99 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 9.52mm
See full product details
Orders over $75 ship free.
Total: $99.90

Ceratizit #11810119 Specifications

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 9.52mm
  • Insert Style: CCMT
  • Insert Size: 32.51
  • Chip-Breaker: M25
  • Grade: CTPM125
  • Material: Carbide
  • Insert Application: Medium
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Material: Carbide
  • Relief Angle: 7 Degrees
  • Cast Iron (K) Compatibility: No
  • Nose Radius: 0.4mm
  • Mounting Hole Dia.: 0.173"
  • Mounting Style: Screw
  • Cutting Direction: Neutral
  • Super Alloy (S) Compatibility: No
  • Non Ferrous (N) Compatibility: No
  • Insert Thickness: 3.97mm
  • ANSI Number: CCMT 32.51EN-M25 CTPM125
  • Steel (P) Compatibility: Yes
  • No. of Edges: 2
  • For Use With: Multiple Tool Holders
  • Coating: PVD
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: Yes
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 9.52mm,Chip-Breaker M25,Grade CTPM125,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number CCMT 32.51EN-M25 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11810119