Skip to Main Content
customer-service Help

Turning Insert, Diamond, 9.52mm, DCMT, Carbide

  • Zoro #: G1945609
  • Mfr #: 11827286
No Product Image Available
Feedback Help us improve our product images
$11.46 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 9.52mm
See full product details
Orders over $75 ship free.

Ceratizit #11827286 Specifications

  • Zoro #: G1945609
  • Mfr #: 11827286
  • Item: Turning Insert
  • Insert Shape: Diamond
  • Inscribed Circle: 9.52mm
  • Insert Style: DCMT
  • Insert Size: 32.52
  • Chip-Breaker: SF
  • Grade: CTCP135
  • Material: Carbide
  • Insert Application: Finishing
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Material: Carbide
  • Hardened (H) Compatibility: No
  • Relief Angle: 7 Degrees
  • Cutting Direction: Neutral
  • ANSI Number: DCMT 32.52EN-SF CTCP135
  • Stainless (M) Compatibility: Yes
  • Non Ferrous (N) Compatibility: No
  • Mounting Hole Dia.: 0.173"
  • For Use With: Multiple Tool Holders
  • Steel (P) Compatibility: Yes
  • Insert Thickness: 3.97mm
  • No. of Edges: 2
  • Coating: CVD
  • Super Alloy (S) Compatibility: No
  • Mounting Style: Screw
  • Cast Iron (K) Compatibility: No
  • Nose Radius: 0.8mm
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker SF,Grade CTCP135,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DCMT 32.52EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827286