Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNGP 432FN-F32 CTP2120

  • Zoro #: G0230469
  • Mfr #: 11167269
No Product Image Available
$20.05 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Hardened (H) Compatibility: No
  • Chip-Breaker: F32
See full product details
Orders over $75 ship free.

Ceratizit #11167269 Specifications

  • Zoro #: G0230469
  • Mfr #: 11167269
Cutting Direction: Neutral Hardened (H) Compatibility: No
Chip-Breaker: F32 Mounting Hole Dia.: 0.203"
Stainless (M) Compatibility: Yes Nose Radius: 0.8mm
Steel (P) Compatibility: Yes ANSI Number: DNGP 432FN-F32 CTP2120
Insert Application: Finishing For Use With: Multiple Tool Holders
Insert Style: DNGP Mounting Style: Pin/Clamp
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
Super Alloy (S) Compatibility: No Insert Shape: Diamond
Non Ferrous (N) Compatibility: No Insert Thickness: 4.76mm
Relief Angle: 0 Degrees Grade: CTP2120
No. of Edges: 4 Inscribed Circle: 12.70mm
Item: Turning Insert Coating: PVD
Cast Iron (K) Compatibility: No Insert Size: 432
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 12.70mm,Chip-Breaker F32,Grade CTP2120,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DNGP 432FN-F32 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167269