Turning Insert, DNMG 332EN-M30 CTPM125
- Zoro #: G0550159
- Mfr #: 11692952
$14.25
/ea
Order in multiples of 10
- For Use With: Multiple Tool Holders
- Insert Shape: Diamond
- Nose Radius: 0.8mm
Ceratizit #11692952 Specifications
| |
For Use With: Multiple Tool Holders | Insert Shape: Diamond |
Nose Radius: 0.8mm | Chip-Breaker: M30 |
Relief Angle: 0 Degrees | Insert Thickness: 4.76mm |
Hardened (H) Compatibility: No | Inscribed Circle: 9.52mm |
Coating: PVD | Insert Application: Medium |
Item: Turning Insert | Non Ferrous (N) Compatibility: No |
Mounting Style: Pin/Clamp | Insert Size: 332 |
Insert Material: Carbide | Mounting Hole Dia.: 0.173" |
ANSI Number: DNMG 332EN-M30 CTPM125 | Super Alloy (S) Compatibility: No |
No. of Edges: 4 | Workpiece Compatibility: Stainless (M), Steel (P) |
Cutting Direction: Neutral | Grade: CTPM125 |
Steel (P) Compatibility: Yes | Cast Iron (K) Compatibility: No |
Insert Style: DNMG | Stainless (M) Compatibility: Yes |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker M30,Grade CTPM125,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DNMG 332EN-M30 CTPM125,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders