Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG 431EN-M34 CTP5110

  • Zoro #: G0230399
  • Mfr #: 11533908
No Product Image Available
$16.24 /ea

Order in multiples of 10

  • ANSI Number: DNMG 431EN-M34 CTP5110
  • Stainless (M) Compatibility: Yes
  • Hardened (H) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11533908 Specifications

  • Zoro #: G0230399
  • Mfr #: 11533908
ANSI Number: DNMG 431EN-M34 CTP5110 Stainless (M) Compatibility: Yes
Hardened (H) Compatibility: Yes Inscribed Circle: 12.70mm
For Use With: Multiple Tool Holders Super Alloy (S) Compatibility: Yes
No. of Edges: 4 Insert Material: Carbide
Insert Application: Medium Coating: PVD
Grade: CTP5110 Steel (P) Compatibility: No
Insert Size: 431 Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203" Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Nose Radius: 0.4mm Relief Angle: 0 Degrees
Insert Style: DNMG Cast Iron (K) Compatibility: No
Insert Shape: Diamond Cutting Direction: Neutral
Mounting Style: Pin/Clamp Item: Turning Insert
Chip-Breaker: M34 Insert Thickness: 4.76mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M34,Grade CTP5110,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number DNMG 431EN-M34 CTP5110,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11533908