Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG 431EN-M50 CTCP125

  • Zoro #: G0230356
  • Mfr #: 11553194
No Product Image Available
$15.49 /ea

Order in multiples of 10

  • Insert Thickness: 4.76mm
  • Hardened (H) Compatibility: No
  • Chip-Breaker: M50
See full product details
Orders over $75 ship free.

Ceratizit #11553194 Specifications

  • Zoro #: G0230356
  • Mfr #: 11553194
Insert Thickness: 4.76mm Hardened (H) Compatibility: No
Chip-Breaker: M50 ANSI Number: DNMG 431EN-M50 CTCP125
No. of Edges: 4 Cutting Direction: Neutral
Stainless (M) Compatibility: Yes Insert Application: Medium
Steel (P) Compatibility: Yes Grade: CTCP125
Workpiece Compatibility: Stainless (M), Steel (P) Coating: CVD
Non Ferrous (N) Compatibility: No Relief Angle: 0 Degrees
Nose Radius: 0.4mm Insert Size: 431
Insert Style: DNMG Cast Iron (K) Compatibility: No
Mounting Style: Pin/Clamp Item: Turning Insert
Insert Shape: Diamond For Use With: Multiple Tool Holders
Mounting Hole Dia.: 0.203" Super Alloy (S) Compatibility: No
Inscribed Circle: 12.70mm Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M50,Grade CTCP125,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number DNMG 431EN-M50 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11553194