Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG 432EN-M34 CTP5115

  • Zoro #: G0230329
  • Mfr #: 11514145
No Product Image Available
$16.25 /ea

Order in multiples of 10

  • Relief Angle: 0 Degrees
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Pin/Clamp
See full product details
Orders over $75 ship free.

Ceratizit #11514145 Specifications

  • Zoro #: G0230329
  • Mfr #: 11514145
Relief Angle: 0 Degrees Cast Iron (K) Compatibility: No
Mounting Style: Pin/Clamp Nose Radius: 0.8mm
Mounting Hole Dia.: 0.203" Cutting Direction: Neutral
Coating: PVD Insert Application: Medium
Super Alloy (S) Compatibility: Yes ANSI Number: DNMG 432EN-M34 CTP5115
Grade: CTP5115 Insert Material: Carbide
Insert Style: DNMG Hardened (H) Compatibility: Yes
Item: Turning Insert Non Ferrous (N) Compatibility: No
Chip-Breaker: M34 Workpiece Compatibility: Hardened (H), Stainless (M), Super Alloy (S)
Inscribed Circle: 12.70mm Stainless (M) Compatibility: Yes
For Use With: Multiple Tool Holders Insert Size: 432
Insert Thickness: 4.76mm Steel (P) Compatibility: No
No. of Edges: 4 Insert Shape: Diamond
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M34,Grade CTP5115,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DNMG 432EN-M34 CTP5115,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11514145