Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG 432EN-M52 CTP2120

  • Zoro #: G0230295
  • Mfr #: 11167509
No Product Image Available
$15.49 /ea

Order in multiples of 10

  • Insert Thickness: 4.76mm
  • Non Ferrous (N) Compatibility: No
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Ceratizit #11167509 Specifications

  • Zoro #: G0230295
  • Mfr #: 11167509
Insert Thickness: 4.76mm Non Ferrous (N) Compatibility: No
No. of Edges: 4 Steel (P) Compatibility: Yes
Nose Radius: 0.8mm Mounting Style: Pin/Clamp
Insert Material: Carbide Cast Iron (K) Compatibility: No
Inscribed Circle: 12.70mm Workpiece Compatibility: Stainless (M), Steel (P)
For Use With: Multiple Tool Holders Insert Application: Medium
ANSI Number: DNMG 432EN-M52 CTP2120 Insert Style: DNMG
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
Grade: CTP2120 Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No Item: Turning Insert
Relief Angle: 0 Degrees Coating: PVD
Insert Size: 432 Chip-Breaker: M52
Insert Shape: Diamond Mounting Hole Dia.: 0.203"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 12.70mm,Chip-Breaker M52,Grade CTP2120,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DNMG 432EN-M52 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11167509