Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMM 444EN-R28 CTCP125

  • Zoro #: G0229568
  • Mfr #: 11696407
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Chip-Breaker: R28
  • Item: Turning Insert
See full product details
Orders over $75 ship free.

Ceratizit #11696407 Specifications

  • Zoro #: G0229568
  • Mfr #: 11696407
For Use With: Multiple Tool Holders Chip-Breaker: R28
Item: Turning Insert Mounting Hole Dia.: 0.203"
Insert Size: 444 Grade: CTCP125
Coating: CVD ANSI Number: DNMM 444EN-R28 CTCP125
Workpiece Compatibility: Stainless (M), Steel (P) Insert Style: DNMM
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Insert Application: Roughing Relief Angle: 0 Degrees
Insert Shape: Diamond Nose Radius: 1.60mm
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Mounting Style: Pin/Clamp Cutting Direction: Neutral
Insert Thickness: 6.35mm Inscribed Circle: 12.70mm
Insert Material: Carbide Super Alloy (S) Compatibility: No
No. of Edges: 4 Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker R28,Grade CTCP125,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number DNMM 444EN-R28 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696407