Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMM444EN-R28CTCP115, 6.35

  • Zoro #: G0229577
  • Mfr #: 11696327
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.203"
  • Mounting Style: Pin/Clamp
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11696327 Specifications

  • Zoro #: G0229577
  • Mfr #: 11696327
Mounting Hole Dia.: 0.203" Mounting Style: Pin/Clamp
Hardened (H) Compatibility: No Insert Size: 444
Chip-Breaker: R28 Coating: CVD
Cast Iron (K) Compatibility: No Insert Material: Carbide
Non Ferrous (N) Compatibility: No Steel (P) Compatibility: Yes
Relief Angle: 0 Degrees No. of Edges: 4
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Item: Turning Insert Nose Radius: 1.60mm
Insert Application: Roughing Insert Thickness: 6.35mm
ANSI Number: DNMM 444EN-R28 CTCP115 Insert Style: DNMM
Grade: CTCP115 Insert Shape: Diamond
For Use With: Multiple Tool Holders Inscribed Circle: 12.70mm
Stainless (M) Compatibility: Yes Workpiece Compatibility: Stainless (M), Steel (P)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Negative,Insert Size 12.70mm,Chip-Breaker R28,Grade CTCP115,55 Degrees Diamond,Relief Angle 0 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number DNMM 444EN-R28 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.203 In.,Mounting Style Pin/Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696327