Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, F23, CCGT21.50FNF23CTP2120

  • Zoro #: G0550868
  • Mfr #: 11166918
No Product Image Available
$14.63 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Stainless (M) Compatibility: Yes
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11166918 Specifications

  • Zoro #: G0550868
  • Mfr #: 11166918
Item: Turning Insert Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: No Insert Thickness: 2.38mm
Chip-Breaker: F23 No. of Edges: 2
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Mounting Hole Dia.: 0.110" Insert Style: CCGT
Inscribed Circle: 6.35mm Grade: CTP2120
ANSI Number: CCGT 21.50FN-F23 CTP2120 Insert Shape: Diamond
Insert Application: Finishing Insert Material: Carbide
Mounting Style: Screw Steel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 7 Degrees Cutting Direction: Neutral
Nose Radius: 0.1mm Coating: PVD
Insert Size: 21.50 For Use With: Multiple Tool Holders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker F23,Grade CTP2120,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.1mm,ANSI Number CCGT 21.50FN-F23 CTP2120,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11166918