Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, KNUX 160405EL-11 CTCP135

  • Zoro #: G0223590
  • Mfr #: 11827303
No Product Image Available
$15.49 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Chip-Breaker: 11
  • Relief Angle: 0 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11827303 Specifications

  • Zoro #: G0223590
  • Mfr #: 11827303
Super Alloy (S) Compatibility: No Chip-Breaker: 11
Relief Angle: 0 Degrees Mounting Hole Dia.: 0"
No. of Edges: 4 Coating: CVD
Hardened (H) Compatibility: No Cutting Direction: Left Hand
Insert Thickness: 4.76mm Insert Style: KNUX
ANSI Number: KNUX 160405EL-11 CTCP135 Inscribed Circle: 9.52mm
Insert Shape: Parallelogram Nose Radius: 0.5mm
Insert Size: 160405 Mounting Style: Clamp
Workpiece Compatibility: Stainless (M), Steel (P) Item: Turning Insert
Insert Application: Medium For Use With: Multiple Tool Holders
Stainless (M) Compatibility: Yes Grade: CTCP135
Cast Iron (K) Compatibility: No Insert Material: Carbide
Non Ferrous (N) Compatibility: No Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Negative,Insert Size 9.52mm,Chip-Breaker 11,Grade CTCP135,Relief Angle 0 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.5mm,ANSI Number KNUX 160405EL-11 CTCP135,Coating CVD,Cutting Direction Left Hand,Mounting Hole Dia. 0 In.,Mounting Style Clamp,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827303