Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, R58, Neutral

  • Zoro #: G0217379
  • Mfr #: 11696418
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Inscribed Circle: 19.05mm
  • Insert Size: 644
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11696418 Specifications

  • Zoro #: G0217379
  • Mfr #: 11696418
Inscribed Circle: 19.05mm Insert Size: 644
Steel (P) Compatibility: Yes ANSI Number: SNMM 644EN-R58 CTCP125
Mounting Hole Dia.: 0.313" For Use With: Multiple Tool Holders
Insert Shape: Square Coating: CVD
Non Ferrous (N) Compatibility: No No. of Edges: 8
Super Alloy (S) Compatibility: No Insert Application: Finishing
Grade: CTCP125 Mounting Style: Pin/Clamp
Relief Angle: 0 Degrees Cutting Direction: Neutral
Insert Thickness: 6.35mm Insert Style: SNMM
Workpiece Compatibility: Stainless (M), Steel (P) Nose Radius: 1.20mm
Hardened (H) Compatibility: No Insert Material: Carbide
Chip-Breaker: R58 Cast Iron (K) Compatibility: No
Item: Turning Insert Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP125,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number SNMM 644EN-R58 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696418