Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 1606MOSN-SM CTCP115

  • Zoro #: G0219031
  • Mfr #: 11695313
No Product Image Available
$19.03 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Cast Iron (K) Compatibility: No
  • Insert Thickness: 6.35mm
See full product details
Orders over $75 ship free.

Ceratizit #11695313 Specifications

  • Zoro #: G0219031
  • Mfr #: 11695313
Mounting Style: Screw Cast Iron (K) Compatibility: No
Insert Thickness: 6.35mm Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.209" Steel (P) Compatibility: Yes
Cutting Direction: Neutral Grade: CTCP115
Stainless (M) Compatibility: Yes Insert Shape: Round
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 16.00mm
Hardened (H) Compatibility: No For Use With: Multiple Tool Holders
Relief Angle: 7 Degrees Insert Style: RCMT
Chip-Breaker: SM Non Ferrous (N) Compatibility: No
Insert Application: Medium ANSI Number: RCMT 1606MOSN-SM CTCP115
Coating: CVD Insert Size: 1606
Item: Turning Insert No. of Edges: 4
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 16.00mm,Chip-Breaker SM,Grade CTCP115,Round,Relief Angle 7 Degrees ,Inscribed Circle 16.00mm,Insert Thickness 6.35mm,Insert Material Carbide,ANSI Number RCMT 1606MOSN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695313