Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 1606MOSN-SM CTCP125

  • Zoro #: G0219025
  • Mfr #: 11542399
No Product Image Available
$19.03 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Inscribed Circle: 16.00mm
  • Chip-Breaker: SM
See full product details
Orders over $75 ship free.

Ceratizit #11542399 Specifications

  • Zoro #: G0219025
  • Mfr #: 11542399
Non Ferrous (N) Compatibility: No Inscribed Circle: 16.00mm
Chip-Breaker: SM Coating: CVD
Cutting Direction: Neutral Insert Material: Carbide
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Item: Turning Insert Insert Application: Medium
No. of Edges: 4 Mounting Style: Screw
ANSI Number: RCMT 1606MOSN-SM CTCP125 Mounting Hole Dia.: 0.209"
Insert Thickness: 6.35mm Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Cast Iron (K) Compatibility: No
Relief Angle: 7 Degrees Grade: CTCP125
For Use With: Multiple Tool Holders Insert Size: 1606
Super Alloy (S) Compatibility: No Insert Shape: Round
Insert Style: RCMT Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 16.00mm,Chip-Breaker SM,Grade CTCP125,Round,Relief Angle 7 Degrees ,Inscribed Circle 16.00mm,Insert Thickness 6.35mm,Insert Material Carbide,ANSI Number RCMT 1606MOSN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542399