Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 1606MOSN-SM CTCP135

  • Zoro #: G0219016
  • Mfr #: 11827487
No Product Image Available
$19.03 /ea

Order in multiples of 10

  • ANSI Number: RCMT 1606MOSN-SM CTCP135
  • Mounting Hole Dia.: 0.209"
  • Insert Size: 1606
See full product details
Orders over $75 ship free.

Ceratizit #11827487 Specifications

  • Zoro #: G0219016
  • Mfr #: 11827487
ANSI Number: RCMT 1606MOSN-SM CTCP135 Mounting Hole Dia.: 0.209"
Insert Size: 1606 Cutting Direction: Neutral
Coating: CVD Insert Style: RCMT
Insert Thickness: 6.35mm Insert Shape: Round
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
No. of Edges: 4 Grade: CTCP135
Steel (P) Compatibility: Yes Insert Application: Medium
For Use With: Multiple Tool Holders Inscribed Circle: 16.00mm
Chip-Breaker: SM Relief Angle: 7 Degrees
Hardened (H) Compatibility: No Item: Turning Insert
Cast Iron (K) Compatibility: No Mounting Style: Screw
Stainless (M) Compatibility: Yes Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 16.00mm,Chip-Breaker SM,Grade CTCP135,Round,Relief Angle 7 Degrees ,Inscribed Circle 16.00mm,Insert Thickness 6.35mm,Insert Material Carbide,ANSI Number RCMT 1606MOSN-SM CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.209 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11827487