Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 2507MOSN-SM CTCP115

  • Zoro #: G0218970
  • Mfr #: 11711725
No Product Image Available
$38.95 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Non Ferrous (N) Compatibility: No
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11711725 Specifications

  • Zoro #: G0218970
  • Mfr #: 11711725
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Mounting Style: Screw Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Cutting Direction: Neutral No. of Edges: 4
Coating: CVD Inscribed Circle: 25.00mm
Relief Angle: 7 Degrees Workpiece Compatibility: Stainless (M), Steel (P)
Insert Thickness: 7.94mm Grade: CTCP115
Cast Iron (K) Compatibility: No For Use With: Multiple Tool Holders
Mounting Hole Dia.: 0.283" Insert Shape: Round
Super Alloy (S) Compatibility: No Chip-Breaker: SM
Insert Style: RCMT Insert Size: 2507M0
Insert Application: Medium ANSI Number: RCMT 2507MOSN-SM CTCP115
Item: Turning Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 25.00mm,Chip-Breaker SM,Grade CTCP115,Round,Relief Angle 7 Degrees ,Inscribed Circle 25.00mm,Insert Thickness 7.94mm,Insert Material Carbide,ANSI Number RCMT 2507MOSN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.283 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11711725