Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 2507MOSN-SM CTCP125

  • Zoro #: G0218961
  • Mfr #: 11542407
No Product Image Available
$42.19 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Relief Angle: 7 Degrees
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11542407 Specifications

  • Zoro #: G0218961
  • Mfr #: 11542407
Super Alloy (S) Compatibility: No Relief Angle: 7 Degrees
Hardened (H) Compatibility: No Insert Size: 2507M0
ANSI Number: RCMT 2507MOSN-SM CTCP125 Insert Thickness: 7.94mm
Insert Application: Medium Cutting Direction: Neutral
Mounting Hole Dia.: 0.283" Chip-Breaker: SM
For Use With: Multiple Tool Holders Coating: CVD
Grade: CTCP125 Item: Turning Insert
Steel (P) Compatibility: Yes Mounting Style: Screw
Workpiece Compatibility: Stainless (M), Steel (P) Non Ferrous (N) Compatibility: No
Insert Style: RCMT Stainless (M) Compatibility: Yes
Insert Shape: Round Insert Material: Carbide
No. of Edges: 4 Cast Iron (K) Compatibility: No
Inscribed Circle: 25.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 25.00mm,Chip-Breaker SM,Grade CTCP125,Round,Relief Angle 7 Degrees ,Inscribed Circle 25.00mm,Insert Thickness 7.94mm,Insert Material Carbide,ANSI Number RCMT 2507MOSN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.283 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542407