Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 3209MOSN-SM CTCP115

  • Zoro #: G0218955
  • Mfr #: 11695314
No Product Image Available
$66.79 /ea

Order in multiples of 10

  • Insert Shape: Round
  • Mounting Style: Screw
  • Relief Angle: 7 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11695314 Specifications

  • Zoro #: G0218955
  • Mfr #: 11695314
Insert Shape: Round Mounting Style: Screw
Relief Angle: 7 Degrees Item: Turning Insert
Workpiece Compatibility: Stainless (M), Steel (P) No. of Edges: 4
Insert Size: 3209 Chip-Breaker: SM
Stainless (M) Compatibility: Yes Insert Application: Medium
Coating: CVD Cutting Direction: Neutral
For Use With: Multiple Tool Holders ANSI Number: RCMT 3209MOSN-SM CTCP115
Cast Iron (K) Compatibility: No Grade: CTCP115
Steel (P) Compatibility: Yes Insert Style: RCMT
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Inscribed Circle: 32.00mm Insert Thickness: 9.52mm
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.374"
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 32.00mm,Chip-Breaker SM,Grade CTCP115,Round,Relief Angle 7 Degrees ,Inscribed Circle 32.00mm,Insert Thickness 9.52mm,Insert Material Carbide,ANSI Number RCMT 3209MOSN-SM CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.374 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695314