Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMT 3209MOSN-SM CTCP125

  • Zoro #: G0218946
  • Mfr #: 11542581
No Product Image Available
$66.79 /ea

Order in multiples of 10

  • ANSI Number: RCMT 3209MOSN-SM CTCP125
  • Cast Iron (K) Compatibility: No
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11542581 Specifications

  • Zoro #: G0218946
  • Mfr #: 11542581
ANSI Number: RCMT 3209MOSN-SM CTCP125 Cast Iron (K) Compatibility: No
Insert Material: Carbide Insert Application: Medium
Chip-Breaker: SM Steel (P) Compatibility: Yes
No. of Edges: 4 For Use With: Multiple Tool Holders
Item: Turning Insert Relief Angle: 7 Degrees
Mounting Hole Dia.: 0.374" Stainless (M) Compatibility: Yes
Cutting Direction: Neutral Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Coating: CVD
Insert Shape: Round Mounting Style: Screw
Insert Style: RCMT Insert Size: 3209
Workpiece Compatibility: Stainless (M), Steel (P) Inscribed Circle: 32.00mm
Super Alloy (S) Compatibility: No Grade: CTCP125
Insert Thickness: 9.52mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Medium,Positive,Insert Size 32.00mm,Chip-Breaker SM,Grade CTCP125,Round,Relief Angle 7 Degrees ,Inscribed Circle 32.00mm,Insert Thickness 9.52mm,Insert Material Carbide,ANSI Number RCMT 3209MOSN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.374 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11542581