Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, RCMX 3209MOSN-R83 CTCP125

  • Zoro #: G0218900
  • Mfr #: 11623269
No Product Image Available
$68.65 /ea

Order in multiples of 10

  • Insert Thickness: 9.52mm
  • Non Ferrous (N) Compatibility: No
  • Insert Style: RCMX
See full product details
Orders over $75 ship free.

Ceratizit #11623269 Specifications

  • Zoro #: G0218900
  • Mfr #: 11623269
Insert Thickness: 9.52mm Non Ferrous (N) Compatibility: No
Insert Style: RCMX No. of Edges: 4
Insert Material: Carbide Insert Shape: Round
Mounting Hole Dia.: 0.374" Insert Application: Roughing
Coating: CVD Hardened (H) Compatibility: No
Chip-Breaker: R83 Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Insert Size: 3209
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Mounting Style: Screw Relief Angle: 7 Degrees
Grade: CTCP125 ANSI Number: RCMX 3209MOSN-R83 CTCP125
Workpiece Compatibility: Stainless (M), Steel (P) Item: Turning Insert
Super Alloy (S) Compatibility: No For Use With: Multiple Tool Holders
Inscribed Circle: 32.00mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Roughing,Positive,Insert Size 32.00mm,Chip-Breaker R83,Grade CTCP125,Round,Relief Angle 7 Degrees ,Inscribed Circle 32.00mm,Insert Thickness 9.52mm,Insert Material Carbide,ANSI Number RCMX 3209MOSN-R83 CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.374 In.,Mounting Style Screw,No. of Edges 4,For Use With Multiple Tool Holders

Reviews of Ceratizit #11623269