Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 221EN-SF CTCP135

  • Zoro #: G0214840
  • Mfr #: 11828587
No Product Image Available
$16.85 /ea

Order in multiples of 10

  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Non Ferrous (N) Compatibility: No
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11828587 Specifications

  • Zoro #: G0214840
  • Mfr #: 11828587
Workpiece Compatibility: Stainless (M), Steel (P) Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Inscribed Circle: 6.35mm Stainless (M) Compatibility: Yes
Insert Size: 221 Insert Thickness: 3.18mm
Mounting Style: Screw Insert Application: Finishing
Chip-Breaker: SF Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.114" Super Alloy (S) Compatibility: No
Coating: CVD Item: Turning Insert
Grade: CTCP135 Cutting Direction: Neutral
For Use With: Multiple Tool Holders Insert Style: VCGT
Relief Angle: 7 Degrees Insert Material: Carbide
ANSI Number: VCGT 221EN-SF CTCP135 Insert Shape: Diamond
No. of Edges: 2 Nose Radius: 0.4mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 221EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828587