Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 222EN-SF CTCP135

  • Zoro #: G0214761
  • Mfr #: 11828593
No Product Image Available
$16.85 /ea

Order in multiples of 10

  • For Use With: Multiple Tool Holders
  • Insert Size: 222
  • Inscribed Circle: 6.35mm
See full product details
Orders over $75 ship free.

Ceratizit #11828593 Specifications

  • Zoro #: G0214761
  • Mfr #: 11828593
For Use With: Multiple Tool Holders Insert Size: 222
Inscribed Circle: 6.35mm Workpiece Compatibility: Stainless (M), Steel (P)
Insert Style: VCGT Mounting Hole Dia.: 0.114"
Stainless (M) Compatibility: Yes Cutting Direction: Neutral
Steel (P) Compatibility: Yes Insert Application: Finishing
Insert Shape: Diamond Grade: CTCP135
Insert Thickness: 3.18mm Relief Angle: 7 Degrees
Cast Iron (K) Compatibility: No Insert Material: Carbide
Nose Radius: 0.8mm No. of Edges: 2
Chip-Breaker: SF Coating: CVD
Hardened (H) Compatibility: No Mounting Style: Screw
Item: Turning Insert ANSI Number: VCGT 222EN-SF CTCP135
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 222EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828593