Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 22.5EN-SF CTC2135

  • Zoro #: G0214956
  • Mfr #: 11172253
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Cutting Direction: Neutral
  • Item: Turning Insert
See full product details
Orders over $75 ship free.

Ceratizit #11172253 Specifications

  • Zoro #: G0214956
  • Mfr #: 11172253
Stainless (M) Compatibility: Yes Cutting Direction: Neutral
Item: Turning Insert Insert Thickness: 3.18mm
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
Inscribed Circle: 6.35mm Mounting Hole Dia.: 0.110"
For Use With: Multiple Tool Holders Hardened (H) Compatibility: No
Relief Angle: 7 Degrees Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Grade: CTC2135
Steel (P) Compatibility: Yes Insert Application: Finishing
No. of Edges: 2 Insert Size: 22.50
Cast Iron (K) Compatibility: No Chip-Breaker: SF
ANSI Number: VCGT 22.5EN-SF CTC2135 Coating: CVD
Nose Radius: 0.2mm Insert Style: VCGT
Mounting Style: Screw Insert Shape: Diamond
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTC2135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5EN-SF CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11172253