Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 22.5EN-SF CTCP115

  • Zoro #: G0214947
  • Mfr #: 11695333
No Product Image Available
$17.32 /ea

Order in multiples of 10

  • Inscribed Circle: 6.35mm
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Thickness: 3.18mm
See full product details
Orders over $75 ship free.

Ceratizit #11695333 Specifications

  • Zoro #: G0214947
  • Mfr #: 11695333
Inscribed Circle: 6.35mm Workpiece Compatibility: Stainless (M), Steel (P)
Insert Thickness: 3.18mm Insert Application: Finishing
Super Alloy (S) Compatibility: No Nose Radius: 0.2mm
Stainless (M) Compatibility: Yes For Use With: Multiple Tool Holders
No. of Edges: 2 Cutting Direction: Neutral
Grade: CTCP115 Non Ferrous (N) Compatibility: No
Mounting Style: Screw Relief Angle: 7 Degrees
Item: Turning Insert Insert Shape: Diamond
Insert Size: 22.50 Cast Iron (K) Compatibility: No
Insert Style: VCGT Steel (P) Compatibility: Yes
ANSI Number: VCGT 22.5EN-SF CTCP115 Mounting Hole Dia.: 0.110"
Hardened (H) Compatibility: No Insert Material: Carbide
Chip-Breaker: SF Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5EN-SF CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695333