Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 22.5EN-SF CTCP125

  • Zoro #: G0214938
  • Mfr #: 11529833
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Steel (P) Compatibility: Yes
  • Item: Turning Insert
  • Insert Application: Finishing
See full product details
Orders over $75 ship free.

Ceratizit #11529833 Specifications

  • Zoro #: G0214938
  • Mfr #: 11529833
Steel (P) Compatibility: Yes Item: Turning Insert
Insert Application: Finishing Chip-Breaker: SF
Workpiece Compatibility: Stainless (M), Steel (P) Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No No. of Edges: 2
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: Yes
Grade: CTCP125 Cutting Direction: Neutral
For Use With: Multiple Tool Holders Insert Size: 22.50
Inscribed Circle: 6.35mm Insert Material: Carbide
Mounting Hole Dia.: 0.110" Insert Thickness: 3.18mm
Insert Style: VCGT Coating: CVD
Non Ferrous (N) Compatibility: No Insert Shape: Diamond
Mounting Style: Screw Relief Angle: 7 Degrees
ANSI Number: VCGT 22.5EN-SF CTCP125 Nose Radius: 0.2mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5EN-SF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11529833