Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCGT 22.5EN-SF CTCP135

  • Zoro #: G0214929
  • Mfr #: 11828586
No Product Image Available
$16.82 /ea

Order in multiples of 10

  • Chip-Breaker: SF
  • Steel (P) Compatibility: Yes
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11828586 Specifications

  • Zoro #: G0214929
  • Mfr #: 11828586
Chip-Breaker: SF Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: No Nose Radius: 0.2mm
Insert Application: Finishing Grade: CTCP135
Item: Turning Insert Mounting Hole Dia.: 0.110"
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Cutting Direction: Neutral Workpiece Compatibility: Stainless (M), Steel (P)
For Use With: Multiple Tool Holders Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Insert Material: Carbide
Insert Shape: Diamond Coating: CVD
Inscribed Circle: 6.35mm Insert Thickness: 3.18mm
No. of Edges: 2 Insert Style: VCGT
Mounting Style: Screw Insert Size: 22.50
Relief Angle: 7 Degrees ANSI Number: VCGT 22.5EN-SF CTCP135
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker SF,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828586