Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCMT 331EN-SF CTC2135

  • Zoro #: G0214490
  • Mfr #: 11172255
No Product Image Available
$16.89 /ea

Order in multiples of 10

  • Chip-Breaker: SF
  • For Use With: Multiple Tool Holders
  • Grade: CTC2135
See full product details
Orders over $75 ship free.

Ceratizit #11172255 Specifications

  • Zoro #: G0214490
  • Mfr #: 11172255
Chip-Breaker: SF For Use With: Multiple Tool Holders
Grade: CTC2135 ANSI Number: VCMT 331EN-SF CTC2135
Insert Shape: Diamond Coating: CVD
No. of Edges: 2 Workpiece Compatibility: Stainless (M), Steel (P)
Item: Turning Insert Insert Application: Finishing
Insert Style: VCMT Cutting Direction: Neutral
Inscribed Circle: 9.52mm Insert Material: Carbide
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: No
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Mounting Style: Screw
Insert Thickness: 4.76mm Insert Size: 331
Relief Angle: 7 Degrees Stainless (M) Compatibility: Yes
Mounting Hole Dia.: 0.173" Nose Radius: 0.4mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker SF,Grade CTC2135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SF CTC2135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11172255