Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCMT 331EN-SF CTCP125

  • Zoro #: G0214475
  • Mfr #: 11529837
No Product Image Available
$16.88 /ea

Order in multiples of 10

  • Coating: CVD
  • Super Alloy (S) Compatibility: No
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11529837 Specifications

  • Zoro #: G0214475
  • Mfr #: 11529837
Coating: CVD Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: No No. of Edges: 2
Item: Turning Insert Mounting Hole Dia.: 0.173"
Insert Material: Carbide Grade: CTCP125
Insert Size: 331 Cutting Direction: Neutral
Insert Shape: Diamond Cast Iron (K) Compatibility: No
Steel (P) Compatibility: Yes Insert Application: Finishing
Inscribed Circle: 9.52mm Stainless (M) Compatibility: Yes
Insert Style: VCMT Chip-Breaker: SF
ANSI Number: VCMT 331EN-SF CTCP125 Mounting Style: Screw
Non Ferrous (N) Compatibility: No For Use With: Multiple Tool Holders
Relief Angle: 7 Degrees Workpiece Compatibility: Stainless (M), Steel (P)
Nose Radius: 0.4mm Insert Thickness: 4.76mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker SF,Grade CTCP125,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SF CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11529837