Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCMT 331EN-SF CTCP135

  • Zoro #: G0214466
  • Mfr #: 11828600
No Product Image Available
$16.85 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • For Use With: Multiple Tool Holders
  • Insert Size: 331
See full product details
Orders over $75 ship free.

Ceratizit #11828600 Specifications

  • Zoro #: G0214466
  • Mfr #: 11828600
Mounting Style: Screw For Use With: Multiple Tool Holders
Insert Size: 331 Workpiece Compatibility: Stainless (M), Steel (P)
Mounting Hole Dia.: 0.173" No. of Edges: 2
Non Ferrous (N) Compatibility: No Insert Application: Finishing
Cast Iron (K) Compatibility: No Item: Turning Insert
Coating: CVD Insert Material: Carbide
Hardened (H) Compatibility: No Grade: CTCP135
Super Alloy (S) Compatibility: No Insert Thickness: 4.76mm
Cutting Direction: Neutral Insert Shape: Diamond
Inscribed Circle: 9.52mm Insert Style: VCMT
Relief Angle: 7 Degrees Stainless (M) Compatibility: Yes
Chip-Breaker: SF ANSI Number: VCMT 331EN-SF CTCP135
Steel (P) Compatibility: Yes Nose Radius: 0.4mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker SF,Grade CTCP135,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCMT 331EN-SF CTCP135,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11828600