Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SF, VCMT 332EN-SF CTCP115

  • Zoro #: G0214341
  • Mfr #: 11695347
No Product Image Available
$17.32 /ea

Order in multiples of 10

  • Coating: CVD
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #11695347 Specifications

  • Zoro #: G0214341
  • Mfr #: 11695347
Coating: CVD Workpiece Compatibility: Stainless (M), Steel (P)
Insert Thickness: 4.76mm For Use With: Multiple Tool Holders
Item: Turning Insert Cast Iron (K) Compatibility: No
Cutting Direction: Neutral Insert Material: Carbide
ANSI Number: VCMT 332EN-SF CTCP115 Grade: CTCP115
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: No
Insert Style: VCMT Insert Application: Finishing
Stainless (M) Compatibility: Yes Insert Size: 332
Inscribed Circle: 9.52mm Relief Angle: 7 Degrees
No. of Edges: 2 Mounting Style: Screw
Nose Radius: 0.8mm Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.173" Super Alloy (S) Compatibility: No
Chip-Breaker: SF Insert Shape: Diamond
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker SF,Grade CTCP115,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCMT 332EN-SF CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11695347