Turning Insert, SM, CCMT 431EN-SM CTCP125
- Zoro #: G0550606
- Mfr #: 11529759
$14.38
/ea
Order in multiples of 10
- ANSI Number: CCMT 431EN-SM CTCP125
- Insert Shape: Diamond
- Super Alloy (S) Compatibility: No
Ceratizit #11529759 Specifications
| |
ANSI Number: CCMT 431EN-SM CTCP125 | Insert Shape: Diamond |
Super Alloy (S) Compatibility: No | Chip-Breaker: SM |
Insert Size: 431 | Inscribed Circle: 12.70mm |
Insert Material: Carbide | Cutting Direction: Neutral |
Cast Iron (K) Compatibility: No | Non Ferrous (N) Compatibility: No |
Insert Thickness: 4.76mm | Item: Turning Insert |
Insert Style: CCMT | Steel (P) Compatibility: Yes |
Grade: CTCP125 | No. of Edges: 2 |
Mounting Hole Dia.: 0.217" | Stainless (M) Compatibility: Yes |
Coating: CVD | Nose Radius: 0.4mm |
Relief Angle: 7 Degrees | Mounting Style: Screw |
For Use With: Multiple Tool Holders | Hardened (H) Compatibility: No |
Workpiece Compatibility: Stainless (M), Steel (P) | Insert Application: Medium |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Medium,Positive,Insert Size 12.70mm,Chip-Breaker SM,Grade CTCP125,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number CCMT 431EN-SM CTCP125,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders